Buy more than* S$200* and get FREE SHIPPING

  • Cotton Work Gloves
  • Cotton Work Gloves
  • Cotton Work Gloves
  • Cotton Work Gloves
  • Cotton Work Gloves

Cotton Work Gloves -

4.40 (113)
Item.#
01658895
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water., * It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water.
Gauge Number
10
Number of Threads
2 main
Size
Free
Mass (g/dozen)
About 400
Middle Finger Length (cm)
About 8.0
Overall Length (cm)
About 23
Material
Cotton, polyester, rayon other
Customer Reviews
5 star 70
4 star 25
3 star 12
2 star 5
1 star 1
Review Rating: 4.40
113 Customer Reviews
The reviews are automatic translation.
Used during painting work. disposable.
4
From Japan
On 2018-01-17 15:09:46
Because it is not too thick, it is easy to use. Sometimes, sewing mistakes sometimes. Price is satisfactory.
This review is about item#1658904.
For machine repair work
4
From Japan
On 2018-01-15 11:57:35
It is disposable so it is cheap and saved. It is just right to work with a slender look.
This review is about item#1658895.
Farm work
5
From Japan
On 2018-01-05 17:08:49
It is thin and felt good for agricultural work. The price is also cheap.
This review is about item#1658895.
Repair of forklift, heavy machine
5
From Japan
On 2017-11-29 00:23:16
I like thin things, so I always buy it. Because it is cheap, I exchange it more and more and use it.
This review is about item#01658895.
For various maintenance
2
From Japan
On 2017-11-20 16:12:32
It is higher than home center. Because it is a consumable item, I will continue to buy it if I am a bit cheaper.
This review is about item#1658895.
For agricultural equipment maintenance
3
From Japan
On 2017-11-09 21:28:39
I am satisfied because the price is cheap enough to make it solid.
This review is about item#1658895.
Car maintenance
5
From Japan
On 2017-11-09 15:32:57
The price was very cheap so I was prepared for some trouble, but the quality was not related at all. I would like to purchase repeat purchase.
This review is about item#1658895.
Coating System Waterproof Construction
5
From Japan
On 2017-10-25 19:59:51
Previously, we purchased a cheap glove at a home center etc. in large quantities, but since we began using monotaro, it is one item here. When paint film is waterproof construction, we will disposing the gloves as new as possible and try not to contaminate the unnecessary places. It is very pleasant as it is cheap and can be purchased cheaper by buying in large quantities. Because it is light, you can work without getting tired even when working fine. Absolutely recommended for those who throw away a large amount of gloves.
This review is about item#1658895.
When working
3
From Japan
On 2017-10-20 11:21:54
The summer is good because the fabric is thin, but it may be better for 600 g in winter.
This review is about item#1658895.
Cargo handling work
4
From Japan
On 2017-10-11 11:19:08
Although it is thin, it has a fitting feeling because the eyes are fine, easy to do manual work.
This review is about item#1658895.