Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Thin Non-slip Gloves
  • Thin Non-slip Gloves
  • Thin Non-slip Gloves

Thin Non-slip Gloves -

4.32 (34)
Item.#
01658913
Mfr.#
-
Package Qty.
1Box(20dozen)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water., * It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.* Do not use on machine work with a rotating body.* Do not use near the fire or touch anything higher than 60 degrees. It become slippery with oil or water.
Gauge Number
10
Middle Finger Length (cm)
About 8.5
Overall Length (cm)
About 23
Color
Kinari
Mass (g/dozen)
About 500
Palm Width (cm)
About ten
Number of Threads
2 main
Size
Free
Material
Cotton, polyester, rayon other, (slip part) PVC
Customer Reviews
5 star 24
4 star 2
3 star 4
2 star 3
1 star 1
Review Rating: 4.32
34 Customer Reviews
The reviews are automatic translation.
Normal work
5
From Japan
On 2017-01-24 14:08:15
These kind of things to be in use because the price is cheap. Noteworthy thing is no.
This review is about item#9307768.
Snow shoveling
2
From Japan
On 2017-01-12 14:41:32
Nde why the little finger long Are I - also use to it - washing or is a personal difference
This review is about item#9307768.
Paper treatment work
5
From Japan
On 2017-01-06 08:36:37
Price is also cheaper, better contact to the sorting work of overlapping paper Good goods
This review is about item#09307768.
Case of unloading, such as
5
From Japan
On 2016-12-24 11:03:17
Thick work is easy, battered in less likely in the gloves.
This review is about item#9307768.
When you or have a thing
5
From Japan
On 2016-12-08 14:46:08
Better usability than but I was worried I thought so too cheap.
This review is about item#9307768.
For factory work
5
From Japan
On 2016-11-24 09:24:35
That's right would soon become a waste number, but because the entire plant is very liked, I hope to continue. So are stated with the thin, but at first it was anxiety, that's sheer, and then you fit the hand, at the yellow and orange Binibotsu is general, is cool with the black of the also astringent. Since there is enough strength in the thin, there is no problem in the work of the factory. Since the very, very favorite, please kindly continue! !
This review is about item#1658913.
Maintenance, such as an automobile
3
From Japan
On 2016-11-02 14:55:56
It was sheer or more to the imagination. In particular, there is no problem with the feeling of use.
This review is about item#9307768.
In cardboard strokes
1
From Japan
On 2016-10-01 00:31:55
The dough is easy to tear thin, isnt grumbling of rubber in hardened
This review is about item#9307768.
Such as the maintenance of the machine
5
From Japan
On 2016-09-29 17:17:58
Ease of use was determined because it looks good on just good thinness. It is going to be a classic.
This review is about item#9307768.
Various work
5
From Japan
On 2016-08-14 17:11:02
I'm thin, is good very comfortable to use in the work, such as summer and easy to use is its thinness
This review is about item#9307768.