Buy more than* S$200* and get FREE SHIPPING

  • Pantagraph Jack
  • Pantagraph Jack
  • Pantagraph Jack

Pantagraph Jack FJ-20

2.12 (8)
Item.#
01661564
Mfr.#
FJ-20
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Caution
* Use it on hard and horizontal ground. The maximum load capacity of the jack is 2000kg. When jack-up, put jack saddle in vertical direction to the jack point of the car. Support jack using the jack stand, etc. Do not use it for business purpose. Do not jack up more than necessary. Only the specified jack point for jack up. Read instruction manual and use correctly.
Maximum Load Bearing (t)
2
Dimensions (Width W x Height H x Depth D) (mm)
473x100x96
Highest Position (mm)
About 405
Stroke (mm)
About 300
Purpose
Safety tools
Compatible Vehicle Model
Passenger cars from light car
Lowest Position (mm)
About 100
Weight (kg)
3.2
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 2
1 star 4
Review Rating: 2.12
8 Customer Reviews
The reviews are automatic translation.
Tire exchange
4
From Japan
On 2017-03-21 22:24:56
It is very helpful if there is a case for storage if possible, how is it?
This review is about item#1661564.
Jack up
2
From Japan
On 2017-02-26 07:22:52
I bought it thought that it was easier to turn than the on-board article jack, but in fact it is more powerful and it gets difficult to raise Georgey and eventually I am using the automotive item jack.
This review is about item#1661564.
Car lifting
5
From Japan
On 2016-04-30 07:37:51
When going on a trip, I purchased it as if I would "punk". It is light and safe to load on the car.
This review is about item#01661564.
Tire replacement
1
From Japan
On 2016-03-26 09:43:42
I used it because it arrived quickly, but it sounds hard and does not rise, I will try to raise it up, the smoke comes out from the base of the screw, I paid money wastefully, I want to get refunded Shoddy goods
This review is about item#01661564.
Tire exchange
1
From Japan
On 2016-01-16 22:18:52
Just by using the light tires for 2 to 3 times, the screw thread became stupid and it became unusable. I feel like having fraud.
This review is about item#01661564.
I wanted to use Elgrand for exchanging tires, but it was impossible at all
1
From Japan
On 2015-06-10 20:11:50
Far from 2 tons, it does not rise 1 ton.
This review is about item#01661564.
I used it for car work, but it does not become usable at all
1
From Japan
On 2015-05-24 23:41:11
After opening, I used it for a car of 1.6 t on a flat concrete, but it is not at all. At the moment when the load is applied the "joker" sounds "locky" and locked · · · · · · · · · · · · · · · · · · · · · · · · · · · · We can not recommend it if you are considering it.
This review is about item#01661564.
It is a jack for lifting a car (Naturally?
2
From Japan
On 2015-02-06 12:24:54
Because the handle is short, it needs a lot of power to lift it. Is not it difficult to lift 2t with this?
This review is about item#01661564.