Buy more than* S$200* and get FREE SHIPPING

  • Stretch Traction Rope
  • Stretch Traction Rope
  • Stretch Traction Rope

Stretch Traction Rope RP-10

4.50 (12)
Item.#
01661573
Mfr.#
RP-10
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Safety tools
Breaking Tensile (t)
About2.2
Caution
Towing work is dangerous. Please be sure to read this manual before use. It can not be used for business use. If it is used as escape (derailing etc.), the force becomes 3-5 times of vehicle weight is applied, it may get break. Please do not use absolutely for the purpose of the non-towing of the vehicle. Please check the hook shape of the vehicle side before use. Please use on a check that the strength of the tow hook to withstand the strength of the rope. If engine stop, handle become hard to control and also brake doesn't work as well as usual. During towing, if rope contact with car or rope is folded/winded, it may get torn. During towing, car inside must be clear. Nobody can be inside. Do not apply rapid acceleration, sudden acceleration, nor sudden stop. Make sure to start rope is tensioned. Towing must be operated from straight line. Rope must be tensioned always, or rope get contact with the ground and the friction make the rope extremely weak. Towing must be operated that rope has white flag(30 x 30 cm or more) on the middle and the car speed must be 30 km/h or less. No rapid acceleration, sudden acceleration, nor sudden stop.
Vehicle Weight
2t
Material
(Rope part) polypropylene, (hook portion) Medium carbon steel
Length (m)
(Contraction) (when stretched) about 1.3, about 4
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
For towing rescue during stacking
5
From Japan
On 2018-05-06 14:42:57
I sit in a snowy mountains, forest road etc etc and it is on board for rescue In fact, we successfully escaped from the stack. It was nice to have it.
This review is about item#1661573.
For emergency use
4
From Japan
On 2016-11-20 00:55:49
Because I am riding an old car, I purchase for the time of emergency, to keep it on hand. I think that you can bear to minivehicles. I have not used it yet so I can not say it at all, but I think that the price is also cheap so it is good.
This review is about item#01661573.
1 T traction of tow
5
From Japan
On 2016-07-15 16:45:34
Since I have only pulled one unit yet, I do not know durability, but the color is good.
This review is about item#34605121.
For the sake of time
5
From Japan
On 2015-12-08 15:17:37
As it is prepared for emergency, it is not used, but it is a product put in a home center etc.
This review is about item#01661573.
Pick up of a broken car
4
From Japan
On 2015-11-12 15:28:18
Because it is rearranging 2 to 3 M, it collides with before, so the extension and retraction of the rope is also helpful 4 M is convenient something!
This review is about item#01661573.
Car relief
5
From Japan
On 2014-09-28 00:15:11
Because it is a goods manufacturer's goods you can use with confidence. I bought it cheaper than the home center.
This review is about item#34605137.
Car equipment
5
From Japan
On 2014-05-04 11:33:45
Purchase for 1 BOX seems to be strong, so there is a sense of security when it comes to emergency
This review is about item#34605121.
Light tiger's tow
5
From Japan
On 2013-12-16 14:27:50
It fills well in spring field, so I bought it. There is no problem at all!
This review is about item#34605121.
Towing
5
From Japan
On 2013-05-15 20:26:31
Hook is easy to use. I wish I could make it more compact.
This review is about item#34605121.
Traction during snow streets.
4
From Japan
On 2011-11-16 22:13:05
I use one old one in the company and rubber is stretching out, but towing work is no problem at all. I evaluated the reliability and bought it for my own use.
This review is about item#34605121.