Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oil Drain Cock Changer
  • Oil Drain Cock Changer
  • Oil Drain Cock Changer

Oil Drain Cock Changer OC-100

3.80 (15)
Item.#
01661957
Mfr.#
OC-100
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
*Use only for its intended purpose. Do not use with flammable material such as gasoline, alcohol and thinner. It may cause explosion and fire. Continuous operation time is 15 minutes. Do not use longer. * DC12V battery product. *Please read the instructions carefully before use.* Diesel engine may not be able to use.
Hose Dimension (Diameter Phi x Length)(mm)
(IN) Phi6mm / 1200 (OUT) Phi14mm / 1500
Power Cord (m)
1.5 (battery clip)
Motor
Rotary pump
Current (A)
Power current 6
Purpose
Safety tools
Discharge Amount (mL/min)
300 (* is different than the state and the viscosity of the oil)
Input
DC12V
Dimensions (Height H x Width W x Depth D) (mm)
85x136x134
Weight (g)
870
Customer Reviews
5 star 6
4 star 4
3 star 2
2 star 2
1 star 1
Review Rating: 3.80
15 Customer Reviews
The reviews are automatic translation.
Drum circulation or replacement during oil change
4
From Japan
On 2017-11-14 16:56:28
It may be good if WS is attached. Inconvenience with removing the terminal
This review is about item#1661957.
Oil change
2
From Japan
On 2017-09-26 23:23:44
I think that the pull-up capability will be such, but the meaning of impossible for diesel is unknown.
This review is about item#1661957.
Work to remove the differential oil
5
From Japan
On 2017-04-05 17:33:11
I tried using this tool by changing the oil of the vehicle without the drain bolt pulling the differential oil. I could use it without any problem, it was saved.
This review is about item#1661957.
Since oil change, since the bolt of the drain cock is out of specification as a French car, it pulled out from the top.
3
From Japan
On 2017-04-02 15:35:22
I did not come out at all at first, I was struggling, I molded the suction side straight and finally got out. I am looking for pipes of aluminum and brass from your company's catalog, thinking to make the pipe on the suction side a little harder or if there is an inlet for aluminum pipes etc.
This review is about item#1661957.
ATF sampling
4
From Japan
On 2016-09-26 17:40:49
FORD 1995 I used it for ATF exchange of Econoline 1995. There is no drain in this car, mission pan, and the filter and gasket are fully exchanged. It will be a work to get under the car and remove the bread. I tried exchanging them once (5.8 liters) twice, 3 degree ,,,, (money and work) hard. So, finding goods as to whether OIL can be sucked from above somehow for 2 months. Purchase this product manually with your brand. We sucked from the top without permission. 1.5 m to the mission OIL side. Extend the hose with the items on hand. Oh no, you can suck it off! (3.5 L). After all, do not use a manual pump. (Among them it can be used for something?) It is not a disadvantage, but the hose φ on the suction side is thin? White smoke from the motor (slowly turning ON and OFF repeatedly while using the motor while cooling it). Always specify the hose band at the main unit connection (otherwise OIL will be scattered inside the main unit). That is why knocking has decreased and it is a great success. (FARD revived!) Look at the situation, I will try hard on my next exchange. It is also a drawback to only put this on a repair shop. However, please do not mind the ATF sampling. If you do not do it, the scale peels off, somewhere is clogged up and it becomes AT exchange AT the worst. It is not bad.
This review is about item#1661957.
Oil change
1
From Japan
On 2015-10-17 23:24:52
I will not review it unless I have a good deal, but I wonder if this item can be honestly recommended. Once I exchanged it due to oil leakage from the main unit, oil leaked from the main unit from the main unit though it was exchanged. After draining the oil, waste oil will come out from the switch part, air hole part, after turning from a few seconds and draining the waste oil remaining in the hose and then removing the hose and cap. In subsequent use, it leaks from the switch part even during operation, it is not specialized in maintenance, so we only replace the oil about 10 units per month, but we have dirtied your car. As expected two of them are the same symptoms and it can only be said as defect of goods. Even though it takes time now, we are exchanging the oil with the bottom.
This review is about item#01661957.
Car engine oil change
4
From Japan
On 2015-09-19 18:24:30
The sound when driving is large. I feel the vibration is somewhat big. I think that improvement is necessary because oil bleeds out from the hole in the bottom part of the aspirator. Suction is not strong but not weak. Is not it fast as fast as that? About 5 minutes can be drawn from about 3 liters of light mineral oil. It is about 80 impressions that I used for the first time.
This review is about item#01661957.
Oil drain from car, ship, agricultural machine
4
From Japan
On 2015-07-01 14:59:04
Ships and diesel were impossible, so I worked with half-trust. The work of pulling out the diesel oil is certainly dull, but I made it. It seems that oil change can be fun.
This review is about item#01661957.
Oil change of own car
5
From Japan
On 2015-05-19 23:06:45
The hardness of the nylon hose on the suction side is easier to use, as it is a little harder.
This review is about item#01661957.
Oil change
5
From Japan
On 2015-03-17 00:15:29
Until now, I used an oil treatment box and pulled out of drain. Using an oil treatment box will result in garbage, but if waste oil can secure a route, it can be recycled. As a precaution, there is "Do not use when it is hot", but it is naturally easier to get out of a warm engine a little. I went out earlier than I thought. If you have this power, I think that if you get used to it, you can pull out the machine better (top pull out) better than bottom draw. There seems to be a lot of people who think that the bottom drawer will come out cleanly, but if the person who is used to it works, if one opens the drain after removing the machine, it will not leave any oil. However, depending on the engine, it is certain that there are things that are difficult to escape.
This review is about item#01661957.