Buy more than* S$200* and get FREE SHIPPING

  • Battery Terminal
  • Battery Terminal
  • Battery Terminal

Battery Terminal Y-001

Item.#
01662605
Mfr.#
Y-001
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (g)
122
Material
Zinc die-cast alloy
Finishing
Copper plating treatment
Caution
* We does not have any liability in regard to any loss or damage caused by incorrect installation, accident by use. * During installation work, be sure the battery is not close to any source of fire (a match, a gas lighter, a cigar-light, etc.). * Polish well by sandpaper, and install the battery terminals since if the battery terminals is corroding, the possibility of poor contact is easy to increase. * During installation work, be sure the engine key should be set to OFF position (engine is stopped).
Compatible Vehicle Model
General passenger car (1000cc over 2000cc)
Shape
# 71D speed formula + over
Purpose
Battery Related Products
Type
NS type (small pole)
Compatible Battery
NS40,NS60,B20, B24