Buy more than* S$200* and get FREE SHIPPING

  • Commercial Booster Cables

Commercial Booster Cables BC-150

4.57 (7)
Package Qty.
Ship pack of
409.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Booster Cable
Compatible with charge control vehicles. High capacity and high input and output. Avoid active material loss by adapting continuous rolling method full-frame grid, and active material density optimization special tissue positive plate. Negative plate additives(carbon) amount optimization make charge acceptance 25% increase. Hard structure designed by computer. Handle for transportation. Built in indicator to check battery condition. Product guarantee/ 24 months or 40,000km.
Weight (g)
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
When the car battery goes up
From Japan
On 2017-11-26 19:33:36
Because it is 2t car, it is always in company. Can be used without problems.
This review is about item#35013876.
When the battery of a heavy machine or a large dump truck fails
From Japan
On 2017-01-16 16:34:49
D60 class bulldozer with battery 210A therefore, 380A type.5m. Useful. However, the durability and softness of cable protection seems to be a problem.
This review is about item#35013894.
Battery rising jump start
From Japan
On 2016-12-27 20:34:49
In the case of a large battery, it is a little expensive booster that the cell motor does not turn unless current flows more than 130 amperes, but good ones are not usable with good cheap ones. I think that it is professional use.
This review is about item#35013876.
Emergency response of the battery's rise of the truck during winter
From Japan
On 2015-11-15 07:24:31
Although I have not used it yet, the cable is also thick and looks strong, so the quality does not seem to be wrong.
This review is about item#35013867.
Customer's battery rise
From Japan
On 2015-02-02 14:26:16
Durable and easy to use
This review is about item#35013876.
For a business trip work of battery rise
From Japan
On 2014-03-15 12:06:20
It is huge. This is a professional tool. I doubt the durability of the storage bag, but I am planning to put it in a tough bag
This review is about item#35013885.
Engine start of construction machine
From Japan
On 2014-03-11 18:20:35
I was worried a bit because the price was cheap, but for now I am using it without problems.
This review is about item#35013876.