Buy more than* S$200* and get FREE SHIPPING

  • Rubber Feet
  • Rubber Feet
  • Rubber Feet

Rubber Feet PG-1 K-12

4.71 (14)
Item.#
01671215
Mfr.#
PG-1 K-12
Package Qty.
1Bag(10PC)
Ship pack of
1
1.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please refer to the order quantity when oredering.
Color
Black Color
Dimensions A1 (mm)
4
Dimensions E4 (mm)
Dia.8
Dimensions E2 (mm)
Dia.12
Dimensions A3 (mm)
9
Hardness
65 deg. plus-minus 5 deg.
Material
Styrene-Butadiene Rubber + Stainless Steel
Weight (g)
1
Dimensions E3 (mm)
Dia.5
Dimensions E1 (mm)
Dia.3
Dimensions A1(mm)
5
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
It was used for the legs of the case.
4
From Japan
On 2017-11-23 18:58:22
It was able to be used without problems and it was a product as expected. Originally I wanted resin but had my role played as a substitute.
This review is about item#1671285.
Prevention of floor scratches and slip prevention
5
From Japan
On 2017-10-07 17:51:18
I am very satisfied that the quality is good and the washer is inside. It is convenient that there are many kinds of sizes.
This review is about item#1671346.
Used to prevent corrosion of wood
5
From Japan
On 2017-06-07 19:46:29
SUS is used as a washer and it can be cheaper than an equivalent product such as a home center.
This review is about item#1671303.
Game machine manufacture
5
From Japan
On 2017-05-09 19:30:49
Even if the price is cheap, washers have been included in it so I could firmly fix it
This review is about item#1671303.
Repair of rice mill's legs
5
From Japan
On 2017-03-09 08:57:02
There are various sizes and it will be saved. In other words, it is good to have choices as to the size of the hole. I wanted to install with M6, so I drilled out the hole.
This review is about item#01671398.
As a foot of woodworking products
5
From Japan
On 2017-03-05 14:47:44
The quality is not particularly problematic, if you do bulk buying here it is.
This review is about item#1671312.
Mounting on machine base
5
From Japan
On 2017-03-01 11:18:02
I want a large quantity, but it can not be adopted in the shortage, as a production, I am afraid
This review is about item#1671312.
Machine maintenance
5
From Japan
On 2017-02-27 15:33:25
Rubber hardness height etc. It was very solid workmanship but it is very helpful to have a combination of bolt nuts together
This review is about item#1671276.
Esco made foot of vacuum pump
5
From Japan
On 2016-10-27 19:22:11
Is the feet of the vacuum pump that had been attached initially gone? There was an inquiry, and I tried purchasing this product by looking at the actual thing. I was able to install without problems and was very pleased. I made a promise to give a cup of draft beer.
This review is about item#1671258.
Audio equipment
3
From Japan
On 2016-09-30 18:05:38
I will enter the M4 screws while getting scanty. I used screws of hexagon because it does not enter if it is a big head screw.
This review is about item#1671276.