Buy more than* S$200* and get FREE SHIPPING

  • Rubber Feet
  • Rubber Feet
  • Rubber Feet

Rubber Feet PG-1 K-20

4.71 (14)
Item.#
01671267
Mfr.#
PG-1 K-20
Package Qty.
1Bag(10PC)
Ship pack of
1
1.86 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Caution
Please refer to the order quantity when oredering.
Color
Black Color
Dimensions E4 (mm)
Dia.16
Dimensions E2 (mm)
Dia.20
Dimensions A3 (mm)
12
Dimensions A1 (mm)
7
Hardness
65 deg. plus-minus 5 deg.
Material
Styrene-Butadiene Rubber + Stainless Steel
Dimensions E3 (mm)
Dia.7
Dimensions E1 (mm)
Dia.4
Dimensions A1(mm)
5
Weight (g)
4
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
It was used for the legs of the case.
4
From Japan
On 2017-11-23 18:58:22
It was able to be used without problems and it was a product as expected. Originally I wanted resin but had my role played as a substitute.
This review is about item#1671285.
Prevention of floor scratches and slip prevention
5
From Japan
On 2017-10-07 17:51:18
I am very satisfied that the quality is good and the washer is inside. It is convenient that there are many kinds of sizes.
This review is about item#1671346.
Used to prevent corrosion of wood
5
From Japan
On 2017-06-07 19:46:29
SUS is used as a washer and it can be cheaper than an equivalent product such as a home center.
This review is about item#1671303.
Game machine manufacture
5
From Japan
On 2017-05-09 19:30:49
Even if the price is cheap, washers have been included in it so I could firmly fix it
This review is about item#1671303.
Repair of rice mill's legs
5
From Japan
On 2017-03-09 08:57:02
There are various sizes and it will be saved. In other words, it is good to have choices as to the size of the hole. I wanted to install with M6, so I drilled out the hole.
This review is about item#01671398.
As a foot of woodworking products
5
From Japan
On 2017-03-05 14:47:44
The quality is not particularly problematic, if you do bulk buying here it is.
This review is about item#1671312.
Mounting on machine base
5
From Japan
On 2017-03-01 11:18:02
I want a large quantity, but it can not be adopted in the shortage, as a production, I am afraid
This review is about item#1671312.
Machine maintenance
5
From Japan
On 2017-02-27 15:33:25
Rubber hardness height etc. It was very solid workmanship but it is very helpful to have a combination of bolt nuts together
This review is about item#1671276.
Esco made foot of vacuum pump
5
From Japan
On 2016-10-27 19:22:11
Is the feet of the vacuum pump that had been attached initially gone? There was an inquiry, and I tried purchasing this product by looking at the actual thing. I was able to install without problems and was very pleased. I made a promise to give a cup of draft beer.
This review is about item#1671258.
Audio equipment
3
From Japan
On 2016-09-30 18:05:38
I will enter the M4 screws while getting scanty. I used screws of hexagon because it does not enter if it is a big head screw.
This review is about item#1671276.