Buy more than* S$200* and get FREE SHIPPING

  • Rubber Feet
  • Rubber Feet
  • Rubber Feet

Rubber Feet PG-1 K-23

4.71 (14)
Item.#
01671285
Mfr.#
PG-1 K-23
Package Qty.
1Bag(10PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please refer to the order quantity when oredering.
Color
Black Color
Dimensions E4 (mm)
Dia.19
Dimensions E2 (mm)
Dia.23
Dimensions A3 (mm)
14
Dimensions A1 (mm)
5
Hardness
65 deg. plus-minus 5 deg.
Material
Styrene-Butadiene Rubber + Stainless Steel
Dimensions E3 (mm)
Dia.8
Dimensions E1 (mm)
Dia.4
Dimensions A1(mm)
9
Weight (g)
7