Buy more than* S$200* and get FREE SHIPPING

  • Rubber Feet
  • Rubber Feet
  • Rubber Feet

Rubber Feet PG-1 K-3225

4.50 (6)
Item.#
01671364
Mfr.#
PG-1 K-3225
Package Qty.
1PC
Ship pack of
1
0.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please refer to the order quantity when oredering.
Color
Black Color
Dimensions E1 (mm)
Dia.5
Dimensions A1(mm)
16
Weight (g)
22
Dimensions E3 (mm)
Dia.14
Hardness
65 deg. plus-minus 5 deg.
Material
Styrene-Butadiene Rubber + Stainless Steel
Dimensions A3 (mm)
25
Dimensions A1 (mm)
9
Dimensions E4 (mm)
Dia.28
Dimensions E2 (mm)
Dia.32
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Foot of Esco-made vacuum pump
5
From Japan
On 2016-10-27 19:22:11
I lost my foot of the vacuum pump, which comes with the original, or not repaired from the same suppliers of friends? Inquiry of and is there, I bought to try this product to see the actual thing. Problem without mounting is possible, me very happy. A glass of draft beer, made a promise that Ogo' to get.
This review is about item#1671258.
Audio instrument
3
From Japan
On 2016-09-30 18:05:38
M4 screws will enter while Kitsukitsu. Because it does not fit with the big screw on the head, we used the screws on the Hexagon.
This review is about item#1671276.
Cushion waterproof protective material between the concrete of the dirt floor and wood
5
From Japan
On 2016-07-19 17:26:38
Material is not firm, good to be purchased on a per-unit basis
This review is about item#01671337.
Leg of the power supply
5
From Japan
On 2016-03-16 14:54:34
And firm grip, not slip even on a desk.
This review is about item#01671267.
Workbench of foot
4
From Japan
On 2016-02-17 18:02:02
Today was received safely. We would like to thank received a polite dealings.
This review is about item#01671407.
Protection of machine parts
5
From Japan
On 2015-03-31 12:59:11
Although I thought that anything or because they have low price, You can use without problems without especially pales.
This review is about item#01671337.