Buy more than* S$200* and get FREE SHIPPING

  • Rubber Grommets
  • Rubber Grommets
  • Rubber Grommets

Rubber Grommets PG-4 NG-79-B

4.67 (3)
Item.#
01671452
Mfr.#
PG-4 NG-79-B
Package Qty.
1Bag(10PC)
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Please refer to the order quantity when oredering. Applicalbe board thickness =Demension B1.
Color
Black Color
Dimensions E3 (mm)
Dia.13
Dimensions E1 (mm)
Dia.5
Dimensions B2 (mm)
6
Hardness
50 deg. plus-minus 5 deg.
Material
Ethylene Propylene Methylene Linkage Rubber
Dimensions E2 (mm)
Dia.8
Dimension B1 (mm)
3
Weight (g)
0.4