Buy more than* S$200* and get FREE SHIPPING

  • Rubber Grommets
  • Rubber Grommets
  • Rubber Grommets

Rubber Grommets PG-4 NG-79-C

4.67 (3)
Item.#
01671468
Mfr.#
PG-4 NG-79-C
Package Qty.
1Bag(10PC)
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Please refer to the order quantity when oredering. Applicalbe board thickness =Demension B1.
Color
Black Color
Dimensions E3 (mm)
Dia.13
Dimensions E1 (mm)
Dia.7
Dimensions B2 (mm)
4.5
Hardness
50 deg. plus-minus 5 deg.
Material
Ethylene Propylene Methylene Linkage Rubber
Dimensions E2 (mm)
Dia.10
Dimension B1 (mm)
1.5
Weight (g)
0.4
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As an insulating material between copper and aluminum
5
From Japan
On 2017-12-19 14:02:59
I think whether it is sufficient quality even at a low price. Although singles sales are saved, it is also wonderful that there are several such inexpensive options.
This review is about item#1671547.
Cushion rubber maintenance
5
From Japan
On 2017-01-10 20:34:15
It is easy to assemble, 7 has enough cushioning power, it's not too hard, it's not too soft, just good elasticity.
This review is about item#1671452.
Product assembly
4
From Japan
On 2016-06-13 09:31:32
I feel a little loose installation, but I am satisfied because it is inexpensive
This review is about item#01671486.