Buy more than* S$200* and get FREE SHIPPING

  • Rubber Grommets
  • Rubber Grommets
  • Rubber Grommets

Rubber Grommets PG-4 KG-146

4.40 (5)
Item.#
01671662
Mfr.#
PG-4 KG-146
Package Qty.
1Bag(10PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please refer to the order quantity when oredering. Applicalbe board thickness =Demension B1.
Color
Black Color
Dimensions E3 (mm)
Dia.14
Dimensions E1 (mm)
Dia.8
Dimensions B2 (mm)
6
Hardness
50 deg. plus-minus 5 deg.
Material
Ethylene Propylene Methylene Linkage Rubber
Dimensions E2 (mm)
Dia.10
Dimension B1 (mm)
1
Weight (g)
0.57
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Mounting dowel mounting bush for micro drone
5
From Japan
On 2017-02-19 17:03:38
I like it because it is hard to slip and it can be fixed firmly.
This review is about item#1671678.
Mounting dowel mounting bush for micro drone
5
From Japan
On 2017-01-05 14:36:41
Ideal for fixing the motor with moderate strength and flexibility slippery
This review is about item#1671662.
Used as a drone's motor fixing bush.
5
From Japan
On 2016-12-21 13:20:56
As drone's motor mount bush it is optimum for durability, vibration absorption, hardness and so on.
This review is about item#1671662.
Replacement part
4
From Japan
On 2016-07-22 16:15:07
I searched for the same model number as the model number that was originally attached. Because there was no stamp like a picture ★ -1
This review is about item#01671678.
Wiring cover for passing electric wires through a metal plate
3
From Japan
On 2015-12-04 15:02:02
No problem
This review is about item#01671644.