Buy more than* S$200* and get FREE SHIPPING

  • Rubber Grommets
  • Rubber Grommets
  • Rubber Grommets

Rubber Grommets PG-5 BG-22-2

4.71 (7)
Item.#
01671836
Mfr.#
PG-5 BG-22-2
Package Qty.
1PC
Ship pack of
1
0.63 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Caution
Please refer to the order quantity when oredering. Applicalbe board thickness =Demension B1.
Color
Black Color
Dimensions E3 (mm)
Dia.40
Dimensions E1 (mm)
Dia.22
Dimensions B2 (mm)
13
Hardness
50 deg. plus-minus 5 deg.
Material
Ethylene Propylene Methylene Linkage Rubber
Dimensions E2 (mm)
Dia.32
Dimension B1 (mm)
2
Weight (g)
12
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Fixed cable
5
From Japan
On 2017-03-07 16:06:58
Passed through a small case of Takachi was looking for a method of fixing the cable of 6Φ. We chose a grommet because I did not fit in the case and to Bush. Takachi also deals with the grommet, but it was correct answer Once you have selected this so do not offer a cable of 6Φ. Since the hard rubber is hard to embed in the mounting hole, but happy because it does not escape as long as not a deliberate pushing force and through a cable.
This review is about item#1671696.
Sample voltmeter
4
From Japan
On 2017-01-29 12:11:50
The price of the split it was good and easy to use. If you appreciate and get sold on a per-unit basis rather than the 10 units if possible.
This review is about item#1671732.
Bike of the side cover
5
From Japan
On 2016-11-26 20:53:50
It is for the side cover of the bike GN125H, but went well.
This review is about item#1671732.
As Motorcycle Parts
4
From Japan
On 2016-03-04 02:58:11
What of the worry is also items problem. However, pay attention to the number of lots. I arrived a few ridiculous mistake (laughs)
This review is about item#01671775.
Accessory that uses a plastic case
5
From Japan
On 2015-02-10 13:21:10
And equipped with a variety of size, yet very good have firm is making.
This review is about item#01671714.
Accessory that uses a plastic case
5
From Japan
On 2015-02-10 13:12:00
Safe to use in a very firm to make.
This review is about item#01671696.
Used for wiring clamp of the automobile
5
From Japan
On 2014-09-19 18:54:11
I looked at, such as home centers, but, when I in trouble there is no good, there was. I was saved. We hope that the delivery time faster.
This review is about item#01671714.