Buy more than* S$200* and get FREE SHIPPING

  • Rubber Grommets
  • Rubber Grommets
  • Rubber Grommets

Rubber Grommets PG-6 SG-18A

5.00 (4)
Item.#
01671967
Mfr.#
PG-6 SG-18A
Package Qty.
1Bag(10PC)
Ship pack of
1
2.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please refer to the order quantity when oredering. Applicalbe board thickness =Demension B3.
Dimensions B2 (mm)
3.5
Weight (g)
7.1
Color
Black Color
Dimensions E2 (mm)
Dia.18
Dimensions B4 (mm)
7.8
Material
Ethylene Propylene Methylene Linkage Rubber
Dimension B1 (mm)
2
Dimension D1 (mm)
8.8
Dimensions E4 (mm)
Dia.25
Dimensions E3 (mm)
Dia.22
Dimensions E1 (mm)
Dia.13
Dimensions B3 (mm)
2.3
Hardness
50 deg. plus-minus 5 deg.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-07-25 02:32:34
I bought in for the protection of the wires out of the outlet box. Good cost performance workability is also excellent. I want to buy next time.
This review is about item#01671985.
Hole, for Fuzaku.
5
From Japan
On 2016-01-13 18:17:02
Easy-to-use.
This review is about item#01671933.
Car maintenance
5
From Japan
On 2015-12-31 18:29:25
Use on, there is no particular problem. While I was obtaining the genuine parts of the car manufacturer until now we will in the future to buy. Person.
This review is about item#01671994.
Incoming hole in the control panel
5
From Japan
On 2015-07-07 16:41:18
Cheap I think about not sorry in terms of cost. Most have survived in very to become a free shipping tying with other products. It is also grateful to be able to order in a number of units.
This review is about item#01672116.