Buy more than* S$200* and get FREE SHIPPING

  • Rubber Grommets
  • Rubber Grommets
  • Rubber Grommets

Rubber Grommets PG-6 SG-20A

4.80 (5)
Item.#
01671976
Mfr.#
PG-6 SG-20A
Package Qty.
1Bag(10PC)
Ship pack of
1
2.74 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Caution
Please refer to the order quantity when oredering. Applicalbe board thickness =Demension B3.
Dimensions E1 (mm)
Dia.15
Dimensions B3 (mm)
1.6
Dimensions B2 (mm)
4
Weight (g)
7.7
Color
Black Color
Hardness
50 deg. plus-minus 5 deg.
Dimensions E2 (mm)
Dia.20
Dimensions B4 (mm)
8.1
Dimension B1 (mm)
2.5
Dimension D1 (mm)
9.1
Dimensions E4 (mm)
Dia.27
Dimensions E3 (mm)
Dia.24
Material
Ethylene Propylene Methylene Linkage Rubber
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
A plug
4
From Japan
On 2017-05-08 08:39:55
The use was OK, but the surface gently sticky, it is easy to attach dirt.
This review is about item#01671942.
Electrical construction
5
From Japan
On 2016-07-25 02:32:34
I bought it for the protection of electric wires to be put out from the outlet box. Workability is good and cost performance is also excellent. I would like to purchase it next time.
This review is about item#01671985.
For the hole, playful.
5
From Japan
On 2016-01-13 18:17:02
It is easy to use.
This review is about item#01671933.
Car maintenance
5
From Japan
On 2015-12-31 18:29:25
There is no particular problem in terms of use. Until now we have ordered genuine parts from automobile manufacturers but we will purchase them in the future.
This review is about item#01671994.
Inlet hole of control panel
5
From Japan
On 2015-07-07 16:41:18
I think that it is as cheap as it is costly. Usually it is saved because it becomes free shipping on tying with other goods. It is also grateful to be able to order in units of pieces.
This review is about item#01672116.