Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rubber Grommets
  • Rubber Grommets
  • Rubber Grommets

Rubber Grommets PG-6 SG-28A

4.67 (6)
Item.#
01672012
Mfr.#
PG-6 SG-28A
Package Qty.
1Bag(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please refer to the order quantity when oredering. Applicalbe board thickness =Demension B3.
Dimensions E1 (mm)
Dia.21
Dimensions B3 (mm)
2.3
Dimensions B2 (mm)
5
Weight (g)
7.3
Color
Black Color
Hardness
50 deg. plus-minus 5 deg.
Dimensions E2 (mm)
Dia.28
Dimensions B4 (mm)
10.3
Dimension B1 (mm)
3
Dimension D1 (mm)
11.8
Dimensions E4 (mm)
Dia.37
Dimensions E3 (mm)
Dia.33
Material
Ethylene Propylene Methylene Linkage Rubber
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For farm equipment maintenance
4
From Japan
On 2018-03-19 22:20:22
Since we used it immediately after obtaining the product, because it was bad choice, as the outer diameter purchased the same diameter as the inner diameter of the opponent, if you arrange a one with a larger diameter (1.0 - 1.5 mm) as a function of the cap as a function of the cap I thought that was good. I'm sorry.
This review is about item#1671958.
A plug
4
From Japan
On 2017-05-08 08:39:55
The use was OK, but the surface gently sticky, it is easy to attach dirt.
This review is about item#01671942.
Electrical construction
5
From Japan
On 2016-07-25 02:32:34
I bought it for the protection of electric wires to be put out from the outlet box. Workability is good and cost performance is also excellent. I would like to purchase it next time.
This review is about item#01671985.
For the hole, playful.
5
From Japan
On 2016-01-13 18:17:02
It is easy to use.
This review is about item#01671933.
Car maintenance
5
From Japan
On 2015-12-31 18:29:25
There is no particular problem in terms of use. Until now we have ordered genuine parts from automobile manufacturers but we will purchase them in the future.
This review is about item#01671994.
Inlet hole of control panel
5
From Japan
On 2015-07-07 16:41:18
I think that it is as cheap as it is costly. Usually it is saved because it becomes free shipping on tying with other goods. It is also grateful to be able to order in units of pieces.
This review is about item#01672116.