Buy more than* S$200* and get FREE SHIPPING

  • Rubber Grommets
  • Rubber Grommets
  • Rubber Grommets

Rubber Grommets PG-6 SG-36A

4.80 (5)
Item.#
01672064
Mfr.#
PG-6 SG-36A
Package Qty.
1PC
Ship pack of
1
0.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please refer to the order quantity when oredering. Applicalbe board thickness =Demension B3.
Dimensions E4 (mm)
Dia.45
Dimensions E3 (mm)
Dia.42
Dimensions E1 (mm)
Dia.28
Dimensions B3 (mm)
2.3
Dimensions B2 (mm)
6
Hardness
50 deg. plus-minus 5 deg.
Weight (g)
13.7
Color
Black Color
Dimensions E2 (mm)
Dia.36
Dimensions B4 (mm)
12.3
Dimension B1 (mm)
4
Dimension D1 (mm)
13.8
Material
Ethylene Propylene Methylene Linkage Rubber
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
A plug
4
From Japan
On 2017-05-08 08:39:55
The use was OK, but the surface gently sticky, it is easy to attach dirt.
This review is about item#01671942.
Electrical construction
5
From Japan
On 2016-07-25 02:32:34
I bought in for the protection of the wires out of the outlet box. Good cost performance workability is also excellent. I want to buy next time.
This review is about item#01671985.
Hole, for Fuzaku.
5
From Japan
On 2016-01-13 18:17:02
Easy-to-use.
This review is about item#01671933.
Car maintenance
5
From Japan
On 2015-12-31 18:29:25
Use on, there is no particular problem. While I was obtaining the genuine parts of the car manufacturer until now we will in the future to buy. Person.
This review is about item#01671994.
Inlet hole of control panel
5
From Japan
On 2015-07-07 16:41:18
I think that it is as cheap as it is costly. Usually it is saved because it becomes free shipping on tying with other goods. It is also grateful to be able to order in units of pieces.
This review is about item#01672116.