Buy more than* S$200* and get FREE SHIPPING

  • Rubber Cushions
  • Rubber Cushions
  • Rubber Cushions

Rubber Cushions PG-7 RB-412

4.50 (6)
Item.#
01672186
Mfr.#
PG-7 RB-412
Package Qty.
1Bag(10PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please refer to the order quantity when oredering. Applicalbe board thickness =Demension B3.
Dimension B1 (mm)
8.2
Weight (g)
0.29
Dimensions E3 (mm)
Dia.10
Dimensions E1 (mm)
Dia.4
Hardness
50 deg. plus-minus 5 deg.
Dimensions B3 (mm)
1.2
Dimensions B2 (mm)
3
Color
Black Color
Dimensions E2 (mm)
Dia.5.5
Dimensions B4 (mm)
4
Material
Ethylene Propylene Methylene Linkage Rubber
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
To hydraulic press
5
From Japan
On 2017-10-19 17:33:18
Hydropump Oil of Hydraulic Press Hydraulic pump of pouring mouth has deteriorated and it got ruined, so I bought it as a lid. As a result, there was no oil leakage and it was saved.
This review is about item#01672283.
As a mekura of drain hole
4
From Japan
On 2017-01-06 09:16:27
If you check the size, it will fit properly. The price was also cheap. It was better if the head part was a little lower.
This review is about item#1672238.
Roof box filling
5
From Japan
On 2016-11-30 11:16:25
I searched for a few home centers in my neighborhood, but I could not find an affordable one for waterproofing purposes. Finally found in "Monotaro" and used to fill the roof box. Size is perfect, waterproof is also high so we are satisfied.
This review is about item#1672256.
Cushion rubber
5
From Japan
On 2016-06-16 15:21:31
It can be saved because we can place orders in small quantities.
This review is about item#01672283.
Aluminum sliding door for door buffing
5
From Japan
On 2016-04-19 19:21:31
Replaced with a deteriorated plastic door closure part attached to the entrance aluminum sliding door, it was a just hit.
This review is about item#01672317.
To hide the car hole
3
From Japan
On 2016-01-26 17:06:16
I used it to hide a hole when I removed the aero. I wish my head was a bit thinner.
This review is about item#01672265.