Buy more than* S$200* and get FREE SHIPPING

  • Rubber Cushions
  • Rubber Cushions
  • Rubber Cushions

Rubber Cushions PG-7 RB-012

4.40 (5)
Item.#
01672308
Mfr.#
PG-7 RB-012
Package Qty.
1Bag(10PC)
Ship pack of
1
3.00 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Caution
Please refer to the order quantity when oredering. Applicalbe board thickness =Demension B3.
Weight (g)
1.7
Dimensions E3 (mm)
Dia.18
Dimensions E1 (mm)
Dia.10
Dimensions B3 (mm)
1.2
Hardness
50 deg. plus-minus 5 deg.
Dimensions B2 (mm)
4
Color
Black Color
Dimensions E2 (mm)
Dia.13
Dimensions B4 (mm)
6
Dimension B1 (mm)
11.2
Material
Ethylene Propylene Methylene Linkage Rubber
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
As blind weep holes
4
From Japan
On 2017-01-06 09:16:27
It fits properly if you check the size. Price was also cheap. Head part and been better a little more low.
This review is about item#1672238.
Fill-in-the-blank of the roof box
5
From Japan
On 2016-11-30 11:16:25
I was looking for a few doors nearby hardware store but did not find something affordable for the purpose of waterproof. I used to fill-in-the-blank of finally find roof box in the "Monotarou". Size is also perfect, we are satisfied waterproof also a high likely.
This review is about item#1672256.
Cushion rubber
5
From Japan
On 2016-06-16 15:21:31
It survives because it orders in small amounts.
This review is about item#01672283.
For doorstop buffer of aluminum sliding door
5
From Japan
On 2016-04-19 19:21:31
Replace the plastic shaped doorstop parts that number of years deterioration that is attached to the front door aluminum sliding door, it was just hit.
This review is about item#01672317.
The car of the hole Hidden
3
From Japan
On 2016-01-26 17:06:16
I used to hole hidden at the time you remove the Aero. Head it was good a little more thinner.
This review is about item#01672265.