Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Cushions
  • Rubber Cushions
  • Rubber Cushions

Rubber Cushions PG-7 E202

5.00 (2)
Item.#
01672326
Mfr.#
PG-7 E202
Package Qty.
1Bag(10PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please refer to the order quantity when oredering.
Hardness
50 deg. plus-minus 5 deg.
Color
Black Color
Mounting Plate Thickness (mm)
(Max.)2
Weight (g)
2
Material
Ethylene Propylene Methylene Linkage Rubber
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the tractor
5
From Japan
On 2018-05-04 19:35:26
The stopper of the engine hood was lost, so we purchased this item and coped with it.
This review is about item#1672326.
Use in maintenance work
5
From Japan
On 2016-06-07 22:01:12
Although it was different from the original part, it was easy to install, easy to install, the installation surface was large, so it became a stable thing because it was big.
This review is about item#01672326.