Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Cushions
  • Rubber Cushions
  • Rubber Cushions

Rubber Cushions PG-7A

5.00 (2)
Item.#
01672335
Mfr.#
PG-7A
Package Qty.
1Bag(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Please refer to the order quantity when oredering.
Hardness
50 deg. plus-minus 5 deg.
Color
Black Color
Mounting Plate Thickness (mm)
(Max.)1.2
Weight (g)
1.5
Material
Ethylene Propylene Methylene Linkage Rubber
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Gate door stopper
5
From Japan
On 2017-05-18 15:52:40
I was looking for it by losing the gate stopper. It was saved with exactly the right size.
This review is about item#1672335.
Used as a replacement for cushioning material of large rotary type snow removing machine (22 Hp)
5
From Japan
On 2016-11-03 16:11:08
There is no product of the same standard for other manufacturers, and it is inexpensive and satisfied.
This review is about item#1672335.