Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Toilet Seat Cleaner Dispenser
  • Toilet Seat Cleaner Dispenser
  • Toilet Seat Cleaner Dispenser
  • Toilet Seat Cleaner Dispenser

Toilet Seat Cleaner Dispenser SC-460

4.80 (5)
Item.#
01672344
Mfr.#
SC-460
Package Qty.
1PC
Ship pack of
1
56.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Discharge Volume (mL per Time)
About 0.3
Color
White
Capacity (mL)
Cartridge-type 450
Weight (g)
About 370 (accessories and drugs I except)
Body Dimensions (Width x Depth x Height) (mm)
106x119x226
Specification
Toilet seat disinfectant cleaner dispenser
Liquid
"Toilet seat clean-kun"
Material
Cover / Holder: ABS / lever: POM / pump: PP / bottle: HDPE
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Patients, when using the toilet seat
5
From Japan
On 2016-07-01 21:06:57
Now, even in the toilet of the public have been installed toilet seat cleaner where to go. Previously, the introduction had to consider, find something of Saraya, we have used with confidence. General of the people also, Saraya is in you know that you are devoted to articles of medical relations, reputation is good. I'm glad I was introduced.
This review is about item#01672344.
Disinfection of the warehouse in the Western-style toilet at the time of use toilet seat
5
From Japan
On 2016-06-15 15:36:28
There is a little problem in the way of cleaning of the person of skill in the art to us and the cleaning, we decided to introduce from the fact that sued the anxiety of hygiene from Suttafu (especially female staff). Also from the fact that their own can be reliably disinfected before use, it seems to be pleasing to everyone.
This review is about item#01672344.
Company of the toilet seat eradication.
5
From Japan
On 2015-12-24 07:22:31
Bis is fixed to the wall, it does not come. Since the only double-sided tape is also concerned about the wall, if available good.
This review is about item#01672344.
In particular, women's toilet seat use in the toilet
4
From Japan
On 2015-04-10 15:09:11
When it is good and compact to put the liquid, it is spilled so easy small
This review is about item#01672344.
For toilet seat
5
From Japan
On 2014-07-11 14:32:29
Also reasonably price but, it takes a number of days until the arrival to the product, but it is currently in handling the end. I am worried or not Shimawa finished until solutions for refill. Previously it had been using the gel-like toilet seat cleaner (also handled on this site), the nozzle is clogged, because it was no good at all will be hung, I think that still liquid ethanol is good.
This review is about item#40382553.