Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Mirror
  • Stainless Mirror
  • Stainless Mirror

Stainless Mirror S-2

4.83 (6)
Item.#
01672728
Mfr.#
S-2
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachable Conditions
Paul, wall
Frame Color
Orange
Dimension (mm)
320x225
Material
(Mirror) stainless
Purpose
For the entrance of parking lot. For safety confirmation of grounds. For dead angle confirmation in private road. For temporary installation., For the entrance of parking lot. For safety confirmation of grounds. For dead angle confirmation in private road. For temporary installation.
Image Size (curve R)
650
Weight (kg)
1.5
Model
Squareness
Specification
Wall / with fittings and hood for pole. Pole scope of application phi 34mm - phi 50.8mm
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
I use it when I go out on the road.
5
From Japan
On 2018-01-23 16:10:38
A car coming from a distance, can be seen well,
This review is about item#1672728.
Safety confirmation when car is put out from garage
5
From Japan
On 2017-06-12 11:55:09
As the front of the garage crosses the sidewalk and the layout of the general roadway, the sidewalk is slightly downhill gradually and the bicycle crosses at a high speed from time to time, you can attach a large mirror to the right side and put the car safely but install it on the left side I am considering it.
This review is about item#1672825.
The purpose of paying attention to bicycles that run violently on the slope when going out to the roadway from the garage through the sidewalk.
5
From Japan
On 2017-06-07 15:38:45
For this purpose, most of the mirrors that you see are mostly compact, but you read the impression sentence and decided it to this size which is much bigger, it is very satisfying as seen in very clear. It looked good and was able to install securely by buying L-shaped hole fittings at the home center at the top surface to the concrete block as well.
This review is about item#1672825.
Used for inspection, such as stop lamp
4
From Japan
On 2017-05-07 15:32:43
Although there is no problem with the mirror itself, I was concerned that the installation stays are made of steel and it becomes considerably heavy
This review is about item#1672728.
Parking mirror horn mirror
5
From Japan
On 2016-11-30 14:39:59
I installed it at the corner to enter the parking lot. Product is also solid and optimum.
This review is about item#1672807.
Near the parking lot exit
5
From Japan
On 2015-10-05 17:15:16
I use it as a mirror near the exit of my own parking lot. Attach this single mirror with a direct clamp to the roller with plate bought at the home center and attach this mirror to a pole. Adjustment is comfortable because it does not drive the pile. For the moment I see clearly. I am concerned about frost in winter.
This review is about item#01672728.