Buy more than* S$200* and get FREE SHIPPING

  • Sprocket


4.43 (46)
Package Qty.
Ship pack of
*[No return] You cannot return this product. For details, see FAQ.
40.99 SGD
Shipped after 2018-03-28
Now we ship to...
...see all
Item Feature
Number of Gears
Customer Reviews
5 star 33
4 star 7
3 star 2
2 star 1
1 star 3
Review Rating: 4.43
46 Customer Reviews
The reviews are automatic translation.
Maintenance Exchange
From Japan
On 2018-03-05 17:46:38
I used it for conversions from 428 to 520. It is domestic and can be relieved.
This review is about item#1673744.
Used for bikes
From Japan
On 2018-02-27 19:00:30
Although it may be genuine equivalents, familiarity seems to be good from immediately after the exchange.
This review is about item#1674968.
Motorcycle maintenance
From Japan
On 2018-01-23 05:28:29
It is easier for Monotaro who wants to deliver such items to the shop without shipping costs, rather than going to the nearest store.
This review is about item#58956047.
Gratra, ST 250, Volti etc.
From Japan
On 2018-01-12 03:16:10
Customized to 15 well → 16 well-reputed online information. Exchange is still ahead, but feeling should improve.
This review is about item#01673902.
Cello 225 W purchase 15 T for commuting
From Japan
On 2017-12-06 17:59:43
It is distinguishing 13T for mountain, 14T of almighty, 15T for commuting.
This review is about item#1673245.
Used for SR 400
From Japan
On 2017-11-29 14:45:43
I changed the front sprocket from 19 to 20. It became easy to ride very much. I will recommend it.
This review is about item#1673306.
To change the gear ratio of the motorcycle
From Japan
On 2017-11-13 09:24:14
There is stock anytime, it is better to go without having to go to the store
This review is about item#1674006.
Used for Yamaha YD125.
From Japan
On 2017-11-05 19:37:05
16 dollars (+1) Speed ​​growth has become natural, fit tight. It seems to be simple packing, but it is enough.
This review is about item#1673254.
Exchange at HONDA XR BAJA (96 years)
From Japan
On 2017-11-01 17:04:06
Genuine 13T, purchase this time 15T. No interference with the engine side body occurred. Since the chain guide (metal plate) can not be put in, I removed it and bite the spacer for it. The sprocket cover (resin cover) partially interfered, and the interference part was scraped and mounted. Although it takes a little work, 15T installation is possible.
This review is about item#58955706.
Replacing sprocket on motorcycle
From Japan
On 2017-10-30 20:05:32
Purchased for exchanging exhausted sprockets for exact change. There is no worry about finish precision only for reliable manufacturer's products.
This review is about item#1675065.