Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sprocket

Sprocket

4.36 (47)
Item.#
01674566
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
75.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Number of Gears
17-chome
Compatible Vehicle Model
8.0mm(GPZ900R, ZEPHYR1100)
Main Compatible Vehicle
8.0mm(GPZ900R, ZEPHYR1100)
Customer Reviews
5 star 33
4 star 7
3 star 2
2 star 1
1 star 4
Review Rating: 4.36
47 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
1
From Japan
On 2018-04-20 13:26:06
Since there is only a part number, this answer came when just checking the car type, chain size, number of pieces, offset amount, just in case. "We investigated about the product you inquired, but we are sorry exceptionally, but for bike special parts, we can not answer about detailed specifications." It is unkind. Since it is a product that returns goods it is confirmed for just in case but it is said to answer like this. There is a problem with the seller selling without knowing the contents of the product. I want you to improve. By the way Sunstar 's sprocket is plus ★ 5. Monotaro is minus ★ 5.
This review is about item#1673175.
Maintenance Exchange
4
From Japan
On 2018-03-05 17:46:38
I used it for conversions from 428 to 520. It is domestic and can be relieved.
This review is about item#1673744.
Used for bikes
4
From Japan
On 2018-02-27 19:00:30
Although it may be genuine equivalents, familiarity seems to be good from immediately after the exchange.
This review is about item#1674968.
Motorcycle maintenance
5
From Japan
On 2018-01-23 05:28:29
It is easier for Monotaro who wants to deliver such items to the shop without shipping costs, rather than going to the nearest store.
This review is about item#58956047.
Gratra, ST 250, Volti etc.
4
From Japan
On 2018-01-12 03:16:10
Customized to 15 well → 16 well-reputed online information. Exchange is still ahead, but feeling should improve.
This review is about item#01673902.
Cello 225 W purchase 15 T for commuting
5
From Japan
On 2017-12-06 17:59:43
It is distinguishing 13T for mountain, 14T of almighty, 15T for commuting.
This review is about item#1673245.
Used for SR 400
5
From Japan
On 2017-11-29 14:45:43
I changed the front sprocket from 19 to 20. It became easy to ride very much. I will recommend it.
This review is about item#1673306.
To change the gear ratio of the motorcycle
5
From Japan
On 2017-11-13 09:24:14
There is stock anytime, it is better to go without having to go to the store
This review is about item#1674006.
Used for Yamaha YD125.
5
From Japan
On 2017-11-05 19:37:05
16 dollars (+1) Speed ​​growth has become natural, fit tight. It seems to be simple packing, but it is enough.
This review is about item#1673254.
Exchange at HONDA XR BAJA (96 years)
5
From Japan
On 2017-11-01 17:04:06
Genuine 13T, purchase this time 15T. No interference with the engine side body occurred. Since the chain guide (metal plate) can not be put in, I removed it and bite the spacer for it. The sprocket cover (resin cover) partially interfered, and the interference part was scraped and mounted. Although it takes a little work, 15T installation is possible.
This review is about item#58955706.