Buy more than* S$200* and get FREE SHIPPING

  • Sprocket

Sprocket

4.45 (44)
Item.#
01674618
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Number of Gears
16-chome
Main Compatible Vehicle
TDM850(91-95) GSX-R750(98-) GSX-R600(97-) GSR600 BANDIT650, DL1000V-STORM SV1000/S/, RG400gamma,W400,W650,ZEPHYR750/RS(90-94,01-06),ZR-7/5,ZX-7R/RR,ZX-10R
Customer Reviews
5 star 33
4 star 5
3 star 2
2 star 1
1 star 3
Review Rating: 4.45
44 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2018-01-23 05:28:29
It is easier for Monotaro who wants to deliver such items to the shop without shipping costs, rather than going to the nearest store.
This review is about item#58956047.
Gratra, ST 250, Volti etc.
4
From Japan
On 2018-01-12 03:16:10
Customized to 15 well → 16 well-reputed online information. Exchange is still ahead, but feeling should improve.
This review is about item#01673902.
Cello 225 W purchase 15 T for commuting
5
From Japan
On 2017-12-06 17:59:43
It is distinguishing 13T for mountain, 14T of almighty, 15T for commuting.
This review is about item#1673245.
Used for SR 400
5
From Japan
On 2017-11-29 14:45:43
I changed the front sprocket from 19 to 20. It became easy to ride very much. I will recommend it.
This review is about item#1673306.
To change the gear ratio of the motorcycle
5
From Japan
On 2017-11-13 09:24:14
There is stock anytime, it is better to go without having to go to the store
This review is about item#1674006.
Used for Yamaha YD125.
5
From Japan
On 2017-11-05 19:37:05
16 dollars (+1) Speed ​​growth has become natural, fit tight. It seems to be simple packing, but it is enough.
This review is about item#1673254.
Exchange at HONDA XR BAJA (96 years)
5
From Japan
On 2017-11-01 17:04:06
Genuine 13T, purchase this time 15T. No interference with the engine side body occurred. Since the chain guide (metal plate) can not be put in, I removed it and bite the spacer for it. The sprocket cover (resin cover) partially interfered, and the interference part was scraped and mounted. Although it takes a little work, 15T installation is possible.
This review is about item#58955706.
Replacing sprocket on motorcycle
5
From Japan
On 2017-10-30 20:05:32
Purchased for exchanging exhausted sprockets for exact change. There is no worry about finish precision only for reliable manufacturer's products.
This review is about item#1675065.
Motorcycle Maintenance
4
From Japan
On 2017-10-22 14:41:42
There is nothing dissatisfied with the product itself. I think that it is a good thing. Since it is not described at all with regard to compatible models, I would like you to make it easier to search.
This review is about item#1674408.
Replacement of consumables
5
From Japan
On 2017-10-03 21:11:33
It is a manufacturer with high quality and reliable. I am happy that the price is cheaper.
This review is about item#1673884.