Buy more than* S$200* and get FREE SHIPPING

  • Sprocket

Sprocket

4.65 (17)
Item.#
01675582
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Gears
35-chome
Customer Reviews
5 star 14
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
5
From Japan
On 2017-11-22 18:04:25
Since it is a product of the super fine sunstar, there is no worry about quality at all. I bought it cheaply and picked it up with a monotaro that reaches my home and it was the correct answer.
This review is about item#58960247.
Motorcycle Maintenance
2
From Japan
On 2017-10-26 18:41:30
Although sprockets and chains are replaced at the same time, only chains are sent Sprocket is out of production maker. I got hurried when e - mail arrived. It is what you want to manage so that the out-of-stock items do not appear on the screen. Although it was sold out on the homepage of the manufacturer and it was out of print, to Monotaro san I thought that there was inventory as the product number was on board. . . I ordered again at another store. A shipping cost occurred and it costed higher.
This review is about item#1675738.
Chain set exchange
3
From Japan
On 2017-09-29 20:41:12
There is no problem for genuine parts end of sale It is light and made of aluminum
This review is about item#1676072.
maintenance
4
From Japan
On 2017-09-14 14:48:33
It is favorite because it is cooler than genuine and cool. I am using 20,000 kilos, but I can still go. Maintenance will last you long (oil has started to run out, lubricate once a thousand kilometers, cleaning with a brush if losing dirt → lubricant).
This review is about item#1675896.
Used for mini bike racing
5
From Japan
On 2017-05-30 22:48:15
Used for mini bike racing. There is no problem if it is a product of Sunstar.
This review is about item#1676456.
Motorcycle Maintenance
5
From Japan
On 2017-04-08 13:34:06
I am satisfied. There is no problem with wear at 5,000 KM.
This review is about item#1675704.
Replace bike sprocket
5
From Japan
On 2017-01-30 16:19:44
In terms of product, there is no distortion, so accuracy is good so there is no problem. It is about going to wear degree by use afterwards. In the case of custom bases, searching by part number is bonesome. In the product explanation, it is saved if you can describe "thickness · bore size · installation @ dimension" like AFAM.
This review is about item#1678942.
R Sprocket change
5
From Japan
On 2016-07-12 20:47:43
I am using it every time, but when maintenance is carried out frequently in a chain it is surprisingly long-lasting and alumite does not fall easily
This review is about item#01677542.
Repair of motorcycle parts
5
From Japan
On 2016-03-07 07:12:43
There is no problem with quality or price
This review is about item#01679588.
Change to acceleration focus
5
From Japan
On 2016-02-17 15:07:58
It is light. It is 525 size 45 dolls, but NW: 378 g. Exterior material Material: I have 42 irons, but it is NW: 1.2 kg. Your shipment is not a cosmetic package like over-the-counter sales, so could you offer cheap price? Either way, I was saved.
This review is about item#01678093.