Buy more than* S$200* and get FREE SHIPPING

  • Sprocket

Sprocket

5.00 (12)
Item.#
01675607
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Gears
38-chome
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2017-04-08 13:34:06
We are satisfied. Connexion to wear in 5,000KM There is no problem.
This review is about item#1675704.
Bike sprocket exchange
5
From Japan
On 2017-01-30 16:19:44
The product, a distortion without any, no problem like precision is also good. After is about to go look at the degree of wear due to the use. In the case of custom-based, look at the part number, the broken bone. The product description, as of AFAM "thickness, inner diameter and installation @ dimension" also survives when Nowak described.
This review is about item#1678942.
R Sprocket change
5
From Japan
On 2016-07-12 20:47:43
I am using it every time, but when maintenance is carried out frequently in a chain it is surprisingly long-lasting and alumite does not fall easily
This review is about item#01677542.
Repair of motorcycle parts
5
From Japan
On 2016-03-07 07:12:43
There is no problem with quality or price
This review is about item#01679588.
Change to acceleration focus
5
From Japan
On 2016-02-17 15:07:58
It is light. It is 525 size 45 dolls, but NW: 378 g. Exterior material Material: I have 42 irons, but it is NW: 1.2 kg. Your shipment is not a cosmetic package like over-the-counter sales, so could you offer cheap price? Either way, I was saved.
This review is about item#01678093.
For competition
5
From Japan
On 2015-12-03 15:53:39
I am saved because trust brands are cheap and can be purchased for free shipping. Monotaro san is very convenient when considering time and labor because many stockouts are lost in the mass merchandise shop, eventually being ordered.
This review is about item#01676562.
Repair of motorcycles
5
From Japan
On 2015-11-23 17:38:57
It was cheaper than other stores so we bought it here. It is saved if it can be obtained cheaply for consumables. I think that it is a mistake because it is a sun star.
This review is about item#01676718.
Replacement of rear sprocket on motorcycle
5
From Japan
On 2015-07-22 19:50:40
I used an oversea manufacturer, but the durability of this Sunstar sprocket is outstanding. As expected Made in Japan! It is!
This review is about item#01678032.
To install in the year 87 SR 500
5
From Japan
On 2015-04-11 21:31:41
It is considerably lighter than genuine.
This review is about item#01679658.
Maintenance of motorcycle
5
From Japan
On 2015-04-03 07:10:32
I was able to purchase the first-class manufacturer's at a low price.
This review is about item#01676763.