Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Sprocket

Sprocket

5.00 (12)
Item.#
01675756
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.90 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Number of Gears
49-chome
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2017-04-08 13:34:06
We are satisfied. Connexion to wear in 5,000KM There is no problem.
This review is about item#1675704.
Bike sprocket exchange
5
From Japan
On 2017-01-30 16:19:44
The product, a distortion without any, no problem like precision is also good. After is about to go look at the degree of wear due to the use. In the case of custom-based, look at the part number, the broken bone. The product description, as of AFAM "thickness, inner diameter and installation @ dimension" also survives when Nowak described.
This review is about item#1678942.
R sprocket exchange
5
From Japan
On 2016-07-12 20:47:43
Although I'm using every time, and frequently to the maintenance of the chain It does not fall easily be anodized in a long-lasting surprisingly
This review is about item#01677542.
Repair of motorcycle parts
5
From Japan
On 2016-03-07 07:12:43
Quality price is also not a problem
This review is about item#01679588.
Changes to the acceleration-oriented
5
From Japan
On 2016-02-17 15:07:58
Is light. 525 size 45 furlongs but, N.W: is 378g. Outside for Material: We also have 42 furlongs of iron, but it N.W: is 1.2kg. Your company's shipment is not a cosmetic package, such as the over-the-counter sales, do we have been able to provide a low cost? In any case, it was saved.
This review is about item#01678093.
For competitions
5
From Japan
On 2015-12-03 15:53:39
Since the trust of the brand can be purchased at cheap yet free shipping have helped us. In the mass merchandisers are many shortage, Monotarou san is very useful to think of the time and effort because it be ordered after all.
This review is about item#01676562.
Repair of two-wheeled vehicles
5
From Japan
On 2015-11-23 17:38:57
So it was cheaper than other stores I was allowed to buy here. It survives and can be obtained at a low cost for consumables. Goods I think that no doubt because its Mohd Sunstar.
This review is about item#01676718.
Motorcycle rear sprocket exchange
5
From Japan
On 2015-07-22 19:50:40
Had been using overseas manufacturers, the durability of this Sunstar sprocket is preeminent. Indeed Made in Japan! !
This review is about item#01678032.
For attaching to 87 year SR500
5
From Japan
On 2015-04-11 21:31:41
Compared to the genuine, is pretty light.
This review is about item#01679658.
Development of bike
5
From Japan
On 2015-04-03 07:10:32
Leading manufacturers those were able to buy cheaper.
This review is about item#01676763.