Buy more than* S$200* and get FREE SHIPPING

  • Sprocket

Sprocket

5.00 (10)
Item.#
01676124
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Number of Gears
40-chome
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
R sprocket exchange
5
From Japan
On 2016-07-12 20:47:43
Although I'm using every time, and frequently to the maintenance of the chain It does not fall easily be anodized in a long-lasting surprisingly
This review is about item#01677542.
Repair of motorcycle parts
5
From Japan
On 2016-03-07 07:12:43
Quality price is also not a problem
This review is about item#01679588.
Changes to the acceleration-oriented
5
From Japan
On 2016-02-17 15:07:58
Is light. 525 size 45 furlongs but, N.W: is 378g. Outside for Material: We also have 42 furlongs of iron, but it N.W: is 1.2kg. Your company's shipment is not a cosmetic package, such as the over-the-counter sales, do we have been able to provide a low cost? In any case, it was saved.
This review is about item#01678093.
For competitions
5
From Japan
On 2015-12-03 15:53:39
Since the trust of the brand can be purchased at cheap yet free shipping have helped us. In the mass merchandisers are many shortage, Monotarou san is very useful to think of the time and effort because it be ordered after all.
This review is about item#01676562.
Repair of two-wheeled vehicles
5
From Japan
On 2015-11-23 17:38:57
So it was cheaper than other stores I was allowed to buy here. It survives and can be obtained at a low cost for consumables. Goods I think that no doubt because its Mohd Sunstar.
This review is about item#01676718.
Motorcycle rear sprocket exchange
5
From Japan
On 2015-07-22 19:50:40
Had been using overseas manufacturers, the durability of this Sunstar sprocket is preeminent. Indeed Made in Japan! !
This review is about item#01678032.
For attaching to 87 year SR500
5
From Japan
On 2015-04-11 21:31:41
Compared to the genuine, is pretty light.
This review is about item#01679658.
Development of bike
5
From Japan
On 2015-04-03 07:10:32
Leading manufacturers those were able to buy cheaper.
This review is about item#01676763.
For yourself
5
From Japan
On 2015-02-22 16:02:01
The second is the purchase. Mounting, not durability, such as a problem.
This review is about item#01679344.
As the rear sprocket of the car CBR1000RR
5
From Japan
On 2015-02-17 10:56:05
If you are a 15/45 gear ratio convert classic, it was purchased for the exchange because of the rear side of the sprocket have been soon wear. Since the aluminum I had thought that what will the exchange in about 5000km, but frequently do because they were maintenance, No, no reliable than having to much 10000km if ride well in the impression that Do me with than I thought or because it is the manufacturer of the product has been felt. Chain is ZVM-X of DID. Since the chain is also very little growth this also would have to contribute to life.
This review is about item#01676797.