Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Gauge

Air Gauge -

4.20 (20)
Item.#
01679877
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose, the air pressure measurement of tire.
Minimum Scale Value (KPa)
20
Compatible Fluid
Air
Material
(Hose) synthetic rubber (nylon fiber coating), (Chuck) brass, (gauge body) iron / brass / acrylic
Purpose
For passenger cars, trucks and bikes
Hose Length (mm)
About 330
Measuring Range (kPa)
0-600
Compatible
Schrader valve
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 0
1 star 2
Review Rating: 4.20
20 Customer Reviews
The reviews are automatic translation.
For air conditioning of motorcycle
5
From Japan
On 2016-05-16 11:54:49
It seems that it has become out of print, but it was the first time that the insertion port to the valve was vertical. When I tried the work, I could measure without any air leak! It is no longer frustrating. I think the substitute is the same.
This review is about item#01679877.
Tire air conditioning
1
From Japan
On 2016-05-11 10:00:14
The air gauge will be about 4 K against the display of about 2 K for the EAMON air gauge. Is it a defective product?
This review is about item#01679877.
For measuring tire pressure
4
From Japan
On 2016-01-29 15:10:02
The price is reasonable, but it is easy to use, it is easy to see because the air pressure at the time of measurement is fixed, it is reset and it returns to 0 when you press the button
This review is about item#01679877.
Tire air check
5
From Japan
On 2016-01-12 23:15:05
Although I was concerned about the price, it was a product that I could surprisingly use when I tried it. In the previous model there was rubber cushion around the meter, but this model does not. I am sorry for that point, but it is a reasonable tire gauge since the functional aspects are solid. The person driving the car is an indispensable tool! It is!
This review is about item#01679877.
Checking the amount of air at tire change of my car etc.
3
From Japan
On 2015-12-17 20:41:52
The old type air gauge of the Monotaro brand was broken without having it for 3 years, so I replaced it. Unlike the previous type, the main body is not guarded with rubber, so it is a bit uneasy. Ease of use can be used normally without any problems with other high-priced products, and there are almost no errors or the like. I hope that this time will not break soon.
This review is about item#01679877.
Pneumatic control of a car of your choice
5
From Japan
On 2015-12-16 00:20:21
I hope straight type is so easy to use! I also own the same type of Eamon, but what I did not care about so far was completely different if I used this. Is there any experience that the tip swinging and angle are subtle and it is delicate and can not be measured with a single shot or has it been measured a few times again? That was a measure when using this. However, exclusive case like Aemon was not attached.
This review is about item#01679877.
maintenance
4
From Japan
On 2015-12-14 10:36:05
I am concerned about durability.
This review is about item#01679877.
Check air pressure at tire change
3
From Japan
On 2015-12-08 14:51:11
Cost effectiveness is satisfactory. I feel that the shape of the metal fitting is bad or I can slide and my hands hurt with a metal fitting that is crimped.
This review is about item#01679877.
Air pressure adjustment
5
From Japan
On 2015-10-19 18:29:44
Once you measure pressure with a needle type air gauge, its numerical reading is very easy to handle as it only sees the needle slowly. Air conditioning is also easy as it fills the air a little higher and only after pulling out with the button.
This review is about item#01679877.
measurement
5
From Japan
On 2015-09-06 18:12:39
It is cheap and there is no problem
This review is about item#01679877.