The reviews are automatic translation.
LAN cable tagging
From Japan
On 2018-03-20 13:15:06
It's the worst. I use Tepra after using it, but there is a burr and I do not stick (about 20%). There is a case that the position is shifted when it is separated from the runner or it is deformed (about 1%). Those that are molded diagonally and can not be used (about 1%). What I became the most troubled, after occupying, I will come off. It should be noticed when you are out, but there is a problem from the customer later, it is a big claim. I will never use it again.
Wiring indication
From Japan
On 2018-02-07 18:18:19
The idea seems to be small in the part of the highest choot display part and it is hard to fill in
Cable marking
From Japan
On 2018-01-17 11:28:54
As you can see in other reviews, the image is white but actually it was opalescent. I bought it as an alternative to KBA-100030C which I was already using. It is good to have a low price, but there is too much difference with other marking ties (Hellerman Tie Tong who bought at the same time), and hesitate to use.
I want the image to be correct, I want milky white and description in the product description.
Also, Hellermann Tongton, a substitute, will cost more than three times so I would like you to show me the same white one if there is one.
Cable number clearly
From Japan
On 2018-01-04 19:30:53
I always use the number of the cable clearly.
Especially without problems, it is cheap and good product.
Naming cables
From Japan
On 2017-12-15 15:44:13
Attach it to the end of the network cable so that you can see where it is connected at a glance.
Used for electric wiring of cars
From Japan
On 2017-11-05 17:54:40
Purchase this item so that you can see what cable the electric wiring of the car.
I think that it is a very convenient item to be able to identify and manage cables.
I think that it is better if there are variations in size.
Identification of power cord etc.
From Japan
On 2017-10-21 19:44:43
It is very good. I wish I knew it from earlier.
Used for cable tag display
From Japan
On 2017-10-04 21:04:53
There is no problem because it is a place where the portion wrapped around the cable is shorter than the IT brand, but it cuts. I want the packing bag with a zipper.
Used in joint nameplate as a joint between unit ⇔ hose
From Japan
On 2017-09-11 11:31:17
I bought it for numbering with one pair. I opened and numbered it but only 90 were in it.
As a key plate to be attached to the key
From Japan
On 2017-07-04 17:49:38
I bought it because I liked the smaller size and cheaper than the regular key plate.
The following three points I became concerned with
① It can be written with magic but it is easy to disappear. Is it because it is this material?
② I thought that it was white, it was opalescent.
③ There is an ejector pin trace (round step) on one side of the written part for injection molding.
The size of the step is uneven, and it interferes for a while when writing. Production is useless.
However, since I used the label printed originally with double-sided tape, it did not matter at all. I think that it is a good product.