Buy more than* S$200* and get FREE SHIPPING

  • Marking Cable Ties
  • Marking Cable Ties
  • Marking Cable Ties
  • Marking Cable Ties
  • Marking Cable Ties

Marking Cable Ties MTA-110-M-YT

4.15 (20)
Item.#
01679913
Mfr.#
MTA-110-M-YT
Package Qty.
1Pack(100PC)
Ship pack of
1
5.40 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Caution
* Use indoors. * Use as soon as possible after opening since it is easy to be broken if the moisture content get low by drying., * Use indoors. * Use as soon as possible after opening since it is easy to be broken if the moisture content get low by drying.
Loop Tension Strength Minimum Value(N[kgf])
78.4[8]
Printing Type
Oil-based pen
Operating Temperature Range (deg C)
-40-85
Color
White
Material
66 nylon
Dimensions L5 (mm)
4.6+/-0.1
Dimensions L4 (mm)
2.55+/-0.15
Dimension L2 (mm)
62.4+/-0.6
Dimensions L9 (mm)
1.05+/-0.1
Dimension L1 (mm)
105+/-1.4
Overall Length (mm)
105
Purpose
For identification of electric wire, cable, etc., For identification of electric wire, cable, etc.
Dimension A (Degree)
18
Standard
UL standard product
Type
Standard
Width (mm)
About 2.5
Face of Seal Size (mm)
20.5x9.4
Dimensions L6 (mm)
5.0+/-0.1
Dimension L3 (mm)
5.2+/-0.1
Dimension D1 (mm)
19
Maximum Bundle Diameter (phi mm)
19
Dimensions L8 (mm)
85.4+/-0.9
Dimensions L7 (mm)
3.7+/-0.1
Customer Reviews
5 star 12
4 star 5
3 star 0
2 star 0
1 star 3
Review Rating: 4.15
20 Customer Reviews
The reviews are automatic translation.
Used for electric wiring of cars
5
From Japan
On 2017-11-05 17:54:40
Purchase this item so that you can see what cable the electric wiring of the car. I think that it is a very convenient item to be able to identify and manage cables. I think that it is better if there are variations in size.
This review is about item#1679913.
Identification of power cord etc.
5
From Japan
On 2017-10-21 19:44:43
It is very good. I wish I knew it from earlier.
This review is about item#1679904.
Used for cable tag display
4
From Japan
On 2017-10-04 21:04:53
There is no problem because it is a place where the portion wrapped around the cable is shorter than the IT brand, but it cuts. I want the packing bag with a zipper.
This review is about item#1679904.
Used in joint nameplate as a joint between unit ⇔ hose
1
From Japan
On 2017-09-11 11:31:17
I bought it for numbering with one pair. I opened and numbered it but only 90 were in it.
This review is about item#1679913.
As a key plate to be attached to the key
5
From Japan
On 2017-07-04 17:49:38
I bought it because I liked the smaller size and cheaper than the regular key plate. The following three points I became concerned with ① It can be written with magic but it is easy to disappear. Is it because it is this material? ② I thought that it was white, it was opalescent. ③ There is an ejector pin trace (round step) on one side of the written part for injection molding. The size of the step is uneven, and it interferes for a while when writing. Production is useless. However, since I used the label printed originally with double-sided tape, it did not matter at all. I think that it is a good product.
This review is about item#1679913.
For cable label fixing
4
From Japan
On 2017-07-04 13:20:53
We use it quite well because it is made as a standard member in normal construction. It is saved that the price is inexpensive.
This review is about item#1679904.
Cable name tag
4
From Japan
On 2017-05-06 15:00:39
Currently it is usable without problems. What kind of thing is deterioration after long term storage?
This review is about item#1679904.
Wiring work
5
From Japan
On 2016-10-18 11:53:45
It is recommended. Even if it is compared with that of a certain company, it is not inferior.
This review is about item#1679904.
Fill in the equipment connection code
5
From Japan
On 2016-07-07 16:27:30
The size of the entry column is just right size. The code is perfectly stopped and it looks beautiful. The price is perfect.
This review is about item#01679904.
Used for several 10 weak cables with limited space within equipment main unit. From Maru Fu, there is no drooping of F, twice a year checking of the wiring is good, because it is used.
5
From Japan
On 2016-04-04 15:36:48
I have been using it before. Quality can be used without problems. The destination name is the state that you put the seal that you printed yourself, and you have the Kutz. If it is a price, if it is a private brand, it is good if it is a little cheaper. When using shipping fee cash on delivery, it will be expensive when you buy a small amount.
This review is about item#01679913.