Buy more than* S$200* and get FREE SHIPPING

  • Iseto Shoehorn Long

Iseto Shoehorn Long I-184

3.50 (2)
Item.#
01687245
Mfr.#
I-184
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
The color of this product is not unified. When ordering several pieces, we may deliver products of different colors occasionally., The color of this product is not unified. When ordering several pieces, we may deliver products of different colors occasionally.
Length (cm)
47, 47
Material
Styrol
Height (cm)
1.5, 1.5
Width (cm)
4, 4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Work etc., when going out
5
From Japan
On 2017-09-25 15:12:34
The thick part of the grip portion is thick, and it fits well to the hand well when wearing shoes. It's a cheap price and a sense of buying.
This review is about item#1687245.
For visitors
2
From Japan
On 2016-06-13 09:00:01
Recently I bought it because few people use it so I thought it would be cheap one. I bought two and I am disappointed that the same color comes.
This review is about item#01687245.