Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Retractable Belt And Stanchion Post
  • Long Retractable Belt And Stanchion Post
  • Long Retractable Belt And Stanchion Post
  • Long Retractable Belt And Stanchion Post
  • Long Retractable Belt And Stanchion Post

Long Retractable Belt And Stanchion Post BS-512

3.67 (3)
Item.#
01699477
Mfr.#
BS-512
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
350
Belt Width (mm)
50
Weight (kg)
9
Material (pole)
Stainless 201
Belt Color
Red
Purpose
For arrangement of reception. For partition of off-limits area.
Belt Length (m)
2
Height (mm)
920
Material (base)
Stainless 201
Material (belt)
Nylon
Caution
Life time in general use is around 10,000 time.Do not apply too much power nor pull too quickly. That may cause damage on the product.To prevent injury, hold a belt by hand at the moment of stretching the belt.For tip-resistant of pole, using of a belt is 1.8M or less.Put it on a flat surface at the moment of using it.
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Securing the route inside the building
3
From Japan
On 2017-12-18 16:20:53
Although it seems to be somewhat poorly made as to how to use the belt to put in and take out frequently in order to re-arrange the route frequently, such as when guiding the guests at the event, like putting it as it is once fixed It is enough when you use it.
This review is about item#21598815.
Traffic prohibition indication, matrix reduction
3
From Japan
On 2017-10-05 14:44:43
We purchased 3 pairs this time, but 2 of them were initial defective items. One set had bolt holes buried and opened with a flathead screwdriver. The other pair is funny how to attach the hooked part of the belt, and adjusted here. In addition, I think that it is better to have paper that describes the assembly method.
This review is about item#21598815.
People's entry and exit control within the clean area of ​​the kitchen corridor
5
From Japan
On 2016-01-12 17:52:18
I ordered a belt stand as a pair (2 beltstand sets), I thought it was a more intuitive way to draw a little more than a drawing or something. I bought 4 pieces at the entrance side and the exit side of the corridor, it was saved costly at a low price.
This review is about item#01699477.