Buy more than* S$200* and get FREE SHIPPING

  • Residual Chlorine Checker

Residual Chlorine Checker EW506WH

3.50 (4)
Item.#
01773747
Mfr.#
EW506WH
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Limited for tap water (water temperature: 20 degree c +/- 5 degree c, pH:7.3 +/- 0.2)
Measuring Target
Free residual chlorine (tap water only)
Measurment Range (mg/L)
0-0.80
Outside Dimension (depth D x Width W x Height H) (mm)
36x234x22
Color
White
Accessories
AAA alkaline batteries (LR03) x1 this
Water Resistance
Drip-proof IPX5
Number of Measurements
5000 times
Power
DC1.5V, AAA alkaline batteries (LR03) x1 this
Weight (g)
About 82 (including the battery)
Material
(Body) ABS resin, (cap) PE resin, (electrode) platinum silver chloride
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Used for evaluation of coffee machine tap water neutralization results
5
From Japan
On 2016-05-30 09:56:29
Easy and very easy to use. First attach it to the sample of tap water, stir it around and the result is sampled on the indicator. We use vitamin C powder for calcium neutralization, but you can see that 1 2 3 bottles of powdered vitamin C are neutralized quickly in a 2 L bottle.
This review is about item#01773747.
Measurement of terminal chlorine concentration in domestic water supply equipment of tap water.
4
From Japan
On 2015-10-26 05:14:56
It is easy to use and good.
This review is about item#01773747.
Inspection of tap water
4
From Japan
On 2015-07-21 08:50:09
I want you to make the tip a little thick. It is too thin to use nerves for handling.
This review is about item#01773747.
Simple residual chlorine check of facility
1
From Japan
On 2015-05-08 11:30:08
Although purchased though it was simpler than the DPD method, much higher numerical value comes out than the DPD method, and finally it came to display numerical values ​​which were impossible and it did not become usable. The manufacturer also responded to the inquiries and responded to the survey on returning the goods, but only accepting it, the answer is ambiguous, clear response measures etc. can not be obtained, and I gave up using. To be honest, I do not recommend it.
This review is about item#01773747.