Buy more than* S$200* and get FREE SHIPPING

  • Heatstroke Alarm

Heatstroke Alarm TT560WH

4.00 (1)
Item.#
01773756
Mfr.#
TT560WH
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Depth D x Width W x Height H)(mm)
36x58x108
Battery Life
About three months (at the time of 4 hours a day use)
Humidity Measurement Range (%)
20-90
Power
DC3V (CR2032 battery x1 pieces)
Accessories
CR2032x1 pieces, hanging attachment (white, blue one each), one carabiner, one driver
Alarm Time and Volume
Up to about 30sec, 3 stages (large / 75dB / small / 65dB / None)
Display
WBGT / 1 degC unit, temperature /0.1 degC units, humidity / 1% increments
Temperature Measurement Range (deg C)
0-50
Weight (g)
About 65 (battery, including carabiner, etc.)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Outdoor work
4
From Japan
On 2014-08-09 15:38:51
There is also that the alarm is ringing, but I do not feel so much sensory temperature. No choice because the numerical measurement, It sounds too much? I thought.
This review is about item#01773756.