Buy more than* S$200* and get FREE SHIPPING

  • CJ2 Series, CJ2D1-

CJ2 Series, CJ2D1- CJ2D10-115Z

by SMC
5.00 (1)
Item.#
01773862
Mfr.#
CJ2D10-115Z
Package Qty.
1PC
Ship pack of
1
36.05 SGD
ADD TO CART
Shipped after 2017-03-09
Now we ship to...
...see all
Item Feature
Oiling
Not required (Non-lube)
Tube Inner Diameter (mm)
10
Operating Pressure Range (MPa)
0.06 to 0.7
Mounting Style
Double clevis
With or Without Built-in Magnet
Nothing
Mounting Bracket
Double clevis
Actuation
Double acting, Single rod
Operating Piston Speed (mm/s)
50 to 750
Stroke (mm)
115
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in the sewing machine
5
From Japan
On 2016-08-11 18:27:15
A small, is good and stable.
This review is about item#16759407.