Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • License Plate Frame
  • License Plate Frame
  • License Plate Frame
  • License Plate Frame
  • License Plate Frame
  • License Plate Frame
  • License Plate Frame
  • License Plate Frame

License Plate Frame M-PEL101

3.82 (17)
Item.#
01774912
Mfr.#
M-PEL101
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Can not install following car. Please check before purchasing. (1) In the case of having no space around a license plate which is the top and bottom 10mm, right and left 4mm and more because of the shape of a bumper. (2) In the case of having no space, , * Can not install following car. Please check before purchasing. (1) In the case of having no space around a license plate which is the top and bottom 10mm, right and left 4mm and more because of the shape of a bumper. (2) In the case of having no space, which is depth 4mm, 8mm and more in the upper back of a license plate of sealed rear. (3) A license plate is deformed. (4) Size of license plate is different such as trucks and motorbikes. (5) Luminous license plate. (6) Cage stay for fixing genuine which is not fit in the body. (7) Cage stay for fixing is 2mm and more. (8) Vehicles which installed long sideways license plate such as some European vehicles. In the case of installed post-fitting part for Japan.
Dimensions (Width W x Depth D x Height H) (mm)
About 340x10x170
Purpose
For passenger cars (including light cars), For passenger cars (including light cars)
Weight (g)
35
Customer Reviews
5 star 7
4 star 4
3 star 3
2 star 2
1 star 1
Review Rating: 3.82
17 Customer Reviews
The reviews are automatic translation.
Mounting in delivered car
5
From Japan
On 2018-04-25 20:41:14
It is a very simple shape and it is wonderful in terms of design in mini vehicles.
This review is about item#1774912.
The frame of the license plate of the car.
2
From Japan
On 2018-01-04 21:10:44
fluent. It looks like cheap cloth, with plastic feeling rolled out.
This review is about item#1774912.
For replacing the same product
3
From Japan
On 2017-10-31 14:41:54
Although I used to replace isomorphic plating deteriorated, I exchanged, but I feel like I was raised a lot. I hope that the plating will last longer.
This review is about item#1774912.
Frame wear on number
5
From Japan
On 2017-09-12 18:27:09
Packaging to the entire frame which seems to be too polite, I heard the high quality of product painting. It was easy to wear and it was easy to install.
This review is about item#1774912.
Car sales
5
From Japan
On 2017-04-22 11:46:21
Since it is specified as a service item when selling automobiles, the price is cheap and it is saved.
This review is about item#1774912.
When installing number pellets
2
From Japan
On 2017-04-14 15:18:13
Since it is a pair of two license plates, I thought that it was a set of two pieces and it was one if I ordered it. If you attach the same to the front and back, you need two, so if you bought other brands cheaply. I am sorry to hear that the cheapest brand is sold.
This review is about item#1774912.
To car decoration
4
From Japan
On 2017-03-16 16:44:55
I attached it to my car, but the price is cheap and easy to install and there is no problem.
This review is about item#1774912.
factory
5
From Japan
On 2017-03-01 18:19:02
I like the goods as well as cheap and quick correspondence altogether
This review is about item#1774912.
Hiace DX 200 series
5
From Japan
On 2016-11-21 22:23:46
This product which I bought in mind whether it was a devil or not. It seems that a feeling of cleanliness came out as I tried it .... I attached it to my car without problems.
This review is about item#1774912.
maintenance
5
From Japan
On 2016-10-18 18:36:05
After sealing, I was able to use it only at the rear. The appearance looks well and prosperous.
This review is about item#1774912.