Buy more than* S$200* and get FREE SHIPPING

  • VM Series, VM1-

VM Series, VM1- VM131-01-01SA

by SMC
Item.#
01774973
Mfr.#
VM131-01-01SA
Package Qty.
1PC
Ship pack of
1
30.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Piping Method and Length of Push Rod
Horizontal piping, short
Effective Sectional Area (mm2)
2.5
Operating Pressure Range (MPa)
-0.1 to 1
Material (Roller)
Hardened steel
Port Size
Rc1/8
Actuator Type
Roller Lever
Number of Ports
3 Port