Buy more than* S$200* and get FREE SHIPPING

  • Full Covered Hose Reel Slim
  • Full Covered Hose Reel Slim
  • Full Covered Hose Reel Slim
  • Full Covered Hose Reel Slim
  • Full Covered Hose Reel Slim
  • Full Covered Hose Reel Slim
  • Full Covered Hose Reel Slim

Full Covered Hose Reel Slim -

5.00 (3)
Item.#
01775086
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (mm)
Fit faucet / 14-18
Hose Length (m)
20
Dimensions (Width W x Depth D x Height H) (mm)
220x300x343
Weight (kg)
3.38
Auxiliary Hose Length (m)
1
Hose Inside-Diameter (phi mm)
9
Color
Gray
Material
Body / polypropylene resin ABS PVC
hose / vinyl chloride resin
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Watering
5
From Japan
On 2017-10-02 15:14:13
Because it has a faucet at the end of the house, I made it long. It was just right length. I was also curious about the thin hose, but I could use it without problems, and it was easy to wrap around. I made the color yellow. I hope the garden will brighten up.
This review is about item#40460506.
Sprinkling water operation
5
From Japan
On 2017-03-03 18:18:24
It is purchase of the second one because it was easy to use and purchased before.
This review is about item#40460506.
Easy to use
5
From Japan
On 2015-06-23 22:15:31
Light and convenient
This review is about item#40460472.