Buy more than* S$200* and get FREE SHIPPING

  • Pocket Salinometer

Pocket Salinometer PAL-SALT

Item.#
01775217
Mfr.#
PAL-SALT
Package Qty.
1PC
Ship pack of
1
409.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Waterproof Protection Grade
JIS over C0920 5 Kyubo jet type, IEC standard 529 IP65
Resolution Capability
0.01%(0.00-2.99%),0.1%(3.0-10.0%)
Temperature (deg C)
Sample / 5 over 100
Outside Dimension (mm)
55x31x109
Weight (g)
100
Functions
Offset mounting
Measurement Pricision
Display value / + / over 0.05% (0.00 over 0.99%), relative accuracy / + / -5% (1.00 over 10.0%)
Power
Single four alkaline batteries x2
Type
Scale / salt concentration
Measuring Range
Salt concentration /0.00 over 10.0% (g / 100g) (automatic temperature correction)