Buy more than* S$200* and get FREE SHIPPING

  • Wireless Multi Channel Thermohygrometer

Wireless Multi Channel Thermohygrometer AD5663

by A&D
Item.#
01775226
Mfr.#
AD5663
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Display Interval
About 2min (FAST), about 4min (SLOW)
Battery Life
About 1 year (alkaline battery use, alarm unused, SLOW setting)
Setting Range
[Upper / lower eye alarm temperature (TA) 0 over 50 degree C / set interval 0.5 degree C, temperature probe (T1 / T2) over 40 over 70 degree C / set interval 0.5 degree C, humidity (RH) 5 over 99% RH / Settings interval 1% RH, buzzer volume 70dB (distance
Display Range
Temperature (TA) over 20 over 70 degree C, temperature probe (T1 / T2) over 40 over 70 degree C, humidity (RH) 5 over 99% RH
Minimum
Temperature (TA) 0.1 degree C, temperature probe (T1 / T2) 0.1 degree C, humidity (RH) 1% RH
Weight (g)
About 325 (including battery)
Type of display Temperature
Digital
Operating Temperature/Humidity Range
0 over 50 degree C, 0 over 90% RH (but with no condensation)
Display Items
Temperature (TA), humidity (RH), temperature probe (T1), temperature probe (T2)
Dimensions (Width W x Height H x Depth D) (mm)
120x134x30 (not including antenna or the like protrusions)
Power
AA alkaline battery x4 present, AC adapter (sold separately)
Accessories
Manual, AA batteries x4 present (monitor), a child machine (external sensor unit) AD5663 over 01 (with this temperature probe x2)