Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wireless Multi Channel Thermohygrometer External Sensor

Wireless Multi Channel Thermohygrometer External Sensor AD5663-01

by A&D
Item.#
01775235
Mfr.#
AD5663-01
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Display Interval
About every 20sec
Operating Temperature/Humidity Range
0 over 50 degree C, 0 over 90% RH (but with no condensation)
Display Range
Temperature (TA) over 20 over 70 degree C, temperature probe (T1 / T2) over 40 over 70 degree C, humidity (RH) 5 over 99% RH
Measurement Pricision
Temperature (TA) + / over 1 degree C (10 over 39.9 degree C) / + / over 2 degree C (0 over 9.9 degree C, 40 over 50 degree C), temperature probe (T1 / T2) + / over 1 degree C (10 over 39.9 degree C ) / + / over 2 degree C (over 10 over 9.9 degree C, 40 ov
Power
X2 AA alkaline batteries
Measuring Range
Temperature (TA) 0 over 50 degree C, humidity (RH) 20 over 90% RH, temperature probe (T1 / T2) over 40 over 70 degree C
Accessories
Manual, x2 this temperature probe (T1 / T2) AA batteries x2 this (for monitoring), protective cap
Battery Life
About 1 year (alkaline battery use)
Display Items
Temperature (TA), humidity (RH), temperature probe (T1), temperature probe (T2)
Dimensions (Width W x Height H x Depth D) (mm)
66x112x31 (not including antenna or the like protrusions)
Minimum
Temperature (TA) 0.1 degree C, temperature probe (T1 / T2) 0.1 degree C, humidity (RH) 1% RH
Weight (g)
About 165 (including battery, not including temperature probe)
Specification
Radio equipment type / used radio frequency / specific small power equipment / 315MHz