Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Marking Chalk

Waterproof Marking Chalk S15505

4.75 (4)
Item.#
01775384
Mfr.#
S15505
Package Qty.
1Box(12PC)
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Wet material, glass, rubber, plastics, iron material. Under rainy condition., Wet material, glass, rubber, plastics, iron material. Under rainy condition.
Operating Temperature Range (deg C)
-15 to 70
Diameter x Length L (phi mmxmm)
17x117
Color
Black
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used when sneaking out
5
From Japan
On 2016-10-26 16:57:38
I searched for various things on the net, but this place was the cheapest, so I ordered it. As I have used it until now, it's fine.
This review is about item#01775418.
Logging verification work time
5
From Japan
On 2016-07-21 22:14:12
It is strong because it is resistant to rain and it is easy to see.
This review is about item#10404213.
Write on the windshield of the export vehicle
5
From Japan
On 2015-09-07 15:12:41
Until now I was using a paint marker, but I could not write that the windshield was wet due to rain etc, but this super wet marker is useful as it was able to write on a wet windshield.
This review is about item#01775427.
A landmark at the time of snowfall, when a wooden material is reused as a chain saw.
4
From Japan
On 2014-03-08 20:09:42
On rainy or snowy days I was looking for good items but hard to chalk on wood, but this chalk can also be written on wet logs. The drawback is that it is thinner than the wood chalk so it is easy to break. When used for the first time, most chokes break at about 3 cm from the tip of the sharp chalk. Improvement points need to be thicker and sharp point is not necessary as nature and tip are rounded while using. On something other than snow, I want to use white chalk, so please improve blue and white.
This review is about item#10404213.