Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Marking Chalk

Waterproof Marking Chalk S15527

1.50 (2)
Item.#
01775454
Mfr.#
S15527
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Wet material, glass, steel material, PVC pipe, and plastics. Under rainy condition., Wet material, glass, steel material, PVC pipe, and plastics. Under rainy condition.
Operating Temperature Range (deg C)
-15 to 70
Diameter x Length L (phi mmxmm)
17x117
Color
Vermilion
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Bicycle repair
1
From Japan
On 2018-03-18 10:52:12
I was misled by the product name Marker. This is chalk. It could not be used for the intended use.
This review is about item#1775454.
Making out rainy weather
2
From Japan
On 2015-09-16 19:14:32
It is almost useless
This review is about item#01775463.