Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Marking Chalk

Waterproof Marking Chalk S15529

2.00 (1)
Item.#
01775463
Mfr.#
S15529
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Wet material, glass, steel material, PVC pipe, and plastics. Under rainy condition., Wet material, glass, steel material, PVC pipe, and plastics. Under rainy condition.
Operating Temperature Range (deg C)
-15 to 70
Diameter x Length L (phi mmxmm)
17x117
Color
Blue
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Making out rainy weather
2
From Japan
On 2015-09-16 19:14:32
It is almost useless
This review is about item#01775463.