Buy more than* S$200* and get FREE SHIPPING

  • New Razor Blade
  • New Razor Blade
  • New Razor Blade

New Razor Blade XB216

by OLFA
5.00 (1)
Item.#
01775524
Mfr.#
XB216
Package Qty.
1Pack(30Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Edge Angle (degree)
30, 30
Material
Alloy tool steel, Alloy tool steel
Blade Thickness (mm)
0.38, 0.38
Compatible Body
Design knife, Design knife (yellow / black), Design knife (yellow / black / pink / blue) stationery mount, Design knife, Design knife (yellow / black), Design knife (yellow / black / pink / blue) stationery mount
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
CUTTING SHEET CUT
5
From Japan
On 2015-10-20 16:08:55
It is used for the cutting of the part which can not be cut with the plotter and the replacement blade of the ultrasonic cutter It is earlier that the sharpness falls if it is other commodity but this cutter blade holds about twice If there is a thing with many numbers Is good
This review is about item#01775524.